StarTech.com USB card reader / USB 3.0 Type-C Type-A connection / 5Gbps / SD microSD CompactFlash compatible / No driver required / Compatible with various OS / Multi-memory card reader/writer
#Grup produk P113668740
Spesifikasi
| Applicable Media | SD memory card, microSD card, CF (Compact Flash) |
|---|---|
| Conformed Standard | SD, SDHC, SDXC, microSD, microSDHC, microSDHC, CF (type 2) |
| Connector Shape | USB-A,USB-C |
| Interface | USB 3.2 Gen 1 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Warranty Period | 2 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB 3.0 (5Gbps) Multi-Card Reader: Equipped with 1x SD, 1x microSD, and 1x Compact Flash (CF) drive slots. Simultaneous read/write to three drive slots via one USB-A or USB-C Multi-Device Connection: USB to microSD/SD card reader with USB-C host connector and USB-A adapter on 30cm integrated cable for connection to various host devices. Compact and lightweight design is ideal for mobile users and on-the-go workers No drivers or software required: Compatible with various operating systems including Windows, macOS, Linux, ChromeOS, Android, iPadOS, etc. Ideal for storing, editing, and transferring content for videography, photography, podcasting, and social media Write Protect Function Support: Compatible with SD cards with a mechanical write-protect switch. Prevents accidental or unauthorized data deletion, modification, and overwriting, making it convenient when using the same card with multiple hosts Excellent Compatibility: Supports large capacity expansion SD cards such as SDHC, microSDHC, SDXC, and microSDXC. Use of miniSD is possible when used with an optional adapter. Secure Digital v3.0 UHS-I compatible
Photographers who frequently need to transfer images from their camera's memory card to a PC Transfer files between portable devices with different memory card formats Ideal for mobile users and on-the-go professionals who need a compact card reader
Photographers who frequently need to transfer images from their camera's memory card to a PC Transfer files between portable devices with different memory card formats Ideal for mobile users and on-the-go professionals who need a compact card reader
Feature
USB 3.0 (5Gbps) Multi-Card Reader: Equipped with 1x SD, 1x microSD, and 1x Compact Flash (CF) drive slots. Simultaneous read/write to three drive slots via one USB-A or USB-C Multi-Device Connection: USB to microSD/SD card reader with USB-C host connector and USB-A adapter on 30cm integrated cable for connection to various host devices. Compact and lightweight design is ideal for mobile users and on-the-go workers No drivers or software required: Compatible with various operating systems including Windows, macOS, Linux, ChromeOS, Android, iPadOS, etc. Ideal for storing, editing, and transferring content for videography, photography, podcasting, and social media Write Protect Function Support: Compatible with SD cards with a mechanical write-protect switch. Prevents accidental or unauthorized data deletion, modification, and overwriting, making it convenient when using the same card with multiple hosts Excellent Compatibility: Supports large capacity expansion SD cards such as SDHC, microSDHC, SDXC, and microSDXC. Use of miniSD is possible when used with an optional adapter. Secure Digital v3.0 UHS-I compatibleUse
Photographers who frequently need to transfer images from their camera's memory card to a PC Transfer files between portable devices with different memory card formats Ideal for mobile users and on-the-go professionals who need a compact card readerUlasan Produk
Tidak ada ulasan




















































































































































