StarTech.com USB cable/USB-C to USB-C/USB 2.0/L-type right facing/USB PD compatible/Rapid charging & data transfer/High durability aramid fiber reinforcement/Type-C charging & sync cord/Type CL connector

Sebelum PPN:
Rp269.900 - Rp369.900
Spesifikasi
Coating MaterialTPE (thermoplastic elastomer)
ColorBlack
ConnectorUSB-C to USB-C (Male to Male)
Data Packet RateUp to 480Mbps
Maximum Output Power (W)Up to 60
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingEMI protection with aluminum mylar foil
USB typeUSB 2.0
Warranty Periodlifetime
suitable usagetransfer/charge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Right Angle USB-C Cable: USB C charging cable. The 90-degree right-angle USB-C connector allows the cable to follow your device perfectly, making it ideal for use in tight spaces. Less stress on ports and connectors than cables with straight connectors Rugged design: USB Type-C cable reinforced with aramid fiber for increased tensile strength. It passed a durability test of more than 10,000 insertions and removals, and a durability test of more than 5,000 times of bending at an angle of 180 degrees. Durable TPE jacket and strain relief prevent damage from repeated use Fast Charge & Sync: Supports Power Delivery up to 60W/3A for fast charging from a USB port or Quick Charge compatible port/power adapter Can. High quality USB Type C charging cord for charging and syncing USB-C devices. Works with USB-C port and 18W/30W/45W/60W charger Excellent compatibility: iPad Pro/iPad/Mini, Samsung Galaxy S20/S20+/S21/S22/S22+, One Plus, Google Pixel 6/Pro A heavy duty USB C data transfer cable that charges and syncs USB Type-C devices such as /6a. Can be charged from a USB-C dock/portable charger/car charger
Feature
Right Angle USB-C Cable: USB C charging cable. The 90-degree right-angle USB-C connector allows the cable to follow your device perfectly, making it ideal for use in tight spaces. Less stress on ports and connectors than cables with straight connectors Rugged design: USB Type-C cable reinforced with aramid fiber for increased tensile strength. It passed a durability test of more than 10,000 insertions and removals, and a durability test of more than 5,000 times of bending at an angle of 180 degrees. Durable TPE jacket and strain relief prevent damage from repeated use Fast Charge & Sync: Supports Power Delivery up to 60W/3A for fast charging from a USB port or Quick Charge compatible port/power adapter Can. High quality USB Type C charging cord for charging and syncing USB-C devices. Works with USB-C port and 18W/30W/45W/60W charger Excellent compatibility: iPad Pro/iPad/Mini, Samsung Galaxy S20/S20+/S21/S22/S22+, One Plus, Google Pixel 6/Pro A heavy duty USB C data transfer cable that charges and syncs USB Type-C devices such as /6a. Can be charged from a USB-C dock/portable charger/car charger

Ulasan Produk

Tidak ada ulasan