StarTech.com USB cable/USB-A - USB-C/USB 2.0/L-type right facing/rapid charging & data transfer/high durability aramid fiber reinforcement/Type-C charging cord/type CL connector

Sebelum PPN:
Rp269.900 - Rp369.900
Spesifikasi
Coating MaterialTPE (thermoplastic elastomer)
ColorBlack
ConnectorUSB-A to USB-C (male to male)
Data Packet RateUp to 480Mbps
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recharging Current (A)Up to 3
ShieldingEMI protection with aluminum mylar foil
USB typeUSB 2.0
Warranty Periodlifetime
suitable usagetransfer/charge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Right Angle USB-C Cable: USB C charging cable. The 90-degree right-angle USB-C connector allows the cable to follow your device perfectly, making it ideal for use in tight spaces. Less strain on ports and connectors than cables with straight connectors Rugged design: USB-A to USB Type-C cable reinforced with aramid fiber for increased tensile strength. It passed a durability test of more than 10,000 insertions and removals, and a durability test of more than 5,000 times of bending at an angle of 180 degrees. Durable TPE jacketing and strain relief prevent damage from repeated use Fast Charge & Sync: Supports fast charging up to 3A from USB-C or Quick Charge compatible ports. . High quality USB Type C charging cord for charging and syncing USB-C or USB-A devices Great compatibility: iPad Pro/iPad/Mini, Samsung Galaxy S20/S20+/S21/S22/S22+, One Plus, Google Pixel Heavy duty USB C data transfer cable for charging and syncing USB Type-C devices such as 6/Pro/6a. Can be charged from a USB-C dock/portable charger/car charger
Feature
Right Angle USB-C Cable: USB C charging cable. The 90-degree right-angle USB-C connector allows the cable to follow your device perfectly, making it ideal for use in tight spaces. Less strain on ports and connectors than cables with straight connectors Rugged design: USB-A to USB Type-C cable reinforced with aramid fiber for increased tensile strength. It passed a durability test of more than 10,000 insertions and removals, and a durability test of more than 5,000 times of bending at an angle of 180 degrees. Durable TPE jacketing and strain relief prevent damage from repeated use Fast Charge & Sync: Supports fast charging up to 3A from USB-C or Quick Charge compatible ports. . High quality USB Type C charging cord for charging and syncing USB-C or USB-A devices Great compatibility: iPad Pro/iPad/Mini, Samsung Galaxy S20/S20+/S21/S22/S22+, One Plus, Google Pixel Heavy duty USB C data transfer cable for charging and syncing USB Type-C devices such as 6/Pro/6a. Can be charged from a USB-C dock/portable charger/car charger

Ulasan Produk

Tidak ada ulasan