StarTech.com USB Cable/USB 3.2 Gen 2 Type-A to Type-C/50cm/10Gbps/Male Male/Black/Charge & Data Transfer Sync/USB 3.2 Gen 2/Type-C Connector

Sebelum PPN:
Rp369.900
Spesifikasi
Cable Length (cm)50
ColorBlack
Connector AUSB Type-A [9 pin]
Connector BUSB Type-C [24 pin]
Connector ShapeUSB Type-A [9-pin] male - USB Type-C [24-pin] male
Conversion TypeMale - Male
FeaturePower delivery support / data transmission
Height (mm)10
Male MountingUSB Type-A [9 pin], USB Type-C [24 pin]
Mass (g)29
PlugNickel plating
Product Width (mm)12
ShieldingDouble shield (braided + aluminum foil)
Transmission Speed (Gbps)10
USB typeUSB3.1 Gen 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports USB 3.1 data transfer rates up to 10Gbps when used with USB 3.1 compatible hosts and devices Guaranteed reliability with a manufacturer's 2-year warranty
Connect USB-C peripherals such as portable drives to USB-A compatible laptops / tablets
Charge your USB-C mobile device with a USB-A compatible laptop or wall charger
Sync your USB-C mobile device with a USB-A compatible computer
Feature
Supports USB 3.1 data transfer rates up to 10Gbps when used with USB 3.1 compatible hosts and devices Guaranteed reliability with a manufacturer's 2-year warranty
Use
Connect USB-C peripherals such as portable drives to USB-A compatible laptops / tablets
Charge your USB-C mobile device with a USB-A compatible laptop or wall charger
Sync your USB-C mobile device with a USB-A compatible computer

Ulasan Produk

Tidak ada ulasan