StarTech.com USB Cable/USB 3.2 Gen 2 Type-A to Type-C/1m/10Gbps/Male Male/Black/Charge & Data Transfer Sync/Type-C Connector

Sebelum PPN:
Rp399.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector ShapeUSB Type-A [9-pin] male - USB Type-C [24-pin] male
Conversion TypeMale - Male
FeaturePower delivery support / data transmission
Height (mm)8
Male MountingUSB Type-A [9 pin], USB Type-C [24 pin]
Mass (g)40
PlugNickel plating
Product Width (mm)16
ShieldingDouble shield (braided + aluminum foil)
Transmission Speed (Gbps)10
USB typeUSB3.1 Gen 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-IF certified USB-USB-C cable provides excellent connection function
High-speed data transmission with a USB 3.1 cable that supports a data transfer rate of 10 Gbps
Charge your USB-C mobile device with a USB-A charger / laptop
Connect USB Type-C peripherals to laptops that don't have a USB Type-C port
Connect a USB-C device to the USB-A port on your computer or charger
Feature
USB-IF certified USB-USB-C cable provides excellent connection function
High-speed data transmission with a USB 3.1 cable that supports a data transfer rate of 10 Gbps
Charge your USB-C mobile device with a USB-A charger / laptop
Connect USB Type-C peripherals to laptops that don't have a USB Type-C port
Use
Connect a USB-C device to the USB-A port on your computer or charger

Ulasan Produk

Tidak ada ulasan