StarTech.com USB Cable/USB 3.2 Gen 1 Type-A to Type-C/1m/5Gbps/Male Male/Black/Charge & Data Transfer Sync/Type-C Connector

Sebelum PPN:
Rp419.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector AUSB Type-A [9 pin]
Connector BUSB Type-C [24 pin]
Connector ShapeUSB Type-A [9-pin] male - USB Type-C [24-pin] male
Conversion TypeMale - Male
FeaturePower delivery support / data transmission
Height (mm)8
Humidity (% RH)0~45
Male MountingUSB Type-A [9 pin], USB Type-C [24 pin]
Mass (g)41
Operating Temperature (°C)5~90
PlugNickel plating
Product Width (mm)16
ShieldingDouble shield (braided + aluminum foil)
Storage Temperature (°C)-10~80
Transmission Speed (Gbps)5
USB typeUSB3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports 5Gbps data transfer rate Guaranteed reliability with a manufacturer's 2-year warranty
Connect USB-C peripherals such as hard drives to USB-A compatible laptops and tablets
Charge your USB-C mobile device with a USB-A compatible laptop or wall charger
Sync your USB-C mobile device with a USB-A compatible computer
Feature
Supports 5Gbps data transfer rate Guaranteed reliability with a manufacturer's 2-year warranty
Use
Connect USB-C peripherals such as hard drives to USB-A compatible laptops and tablets
Charge your USB-C mobile device with a USB-A compatible laptop or wall charger
Sync your USB-C mobile device with a USB-A compatible computer

Ulasan Produk

Tidak ada ulasan