StarTech.com USB Cable/USB 3.0(5Gbps)/2m/Type-A to Type-A/Male to Female/SuperSpeed USB 3.2 Gen1 Compliant/Black/USB Extension Cord/Repeater Extender Cable
#Grup produk P113668625
Spesifikasi
| Cable Length (m) | 2 |
|---|---|
| Color | Black |
| Connector 1 | USB Type-A [9 pin] |
| Connector 2 | USB Type-A [9 pin] |
| Connector A | USB Type-A [9 pin] |
| Connector B | USB Type-A [9 pin] |
| Connector Shape | USB Type-A [9-pin] Female - USB Type-A [9-pin] Male |
| Conversion Type | Female - Male |
| Feature | Data transmission |
| Female Mounting | USB Type-A [9 pin] |
| Male Mounting | USB Type-A [9 pin] |
| Mass (g) | 83 |
| Plug | Nickel plating |
| Transmission Speed (Gbps) | 5 |
| USB type | USB3.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Designed and manufactured according to SuperSpeed USB 3.0 specifications High quality shielded twisted pair (STP) structure Data transfer speed up to 5Gbps
Backward compatible with USB 2.0
Extend USB 3.0 SuperSpeed cable up to 2m
Backward compatible with USB 2.0
Extend USB 3.0 SuperSpeed cable up to 2m
Feature
Designed and manufactured according to SuperSpeed USB 3.0 specifications High quality shielded twisted pair (STP) structure Data transfer speed up to 5GbpsBackward compatible with USB 2.0
Use
Extend USB 3.0 SuperSpeed cable up to 2mUlasan Produk
Tidak ada ulasan



















































































































































%2F2m%2FType-A%20to%20Type-A%2FMale%20to%20Female%2FSuperSpeed%20USB%203_2%20Gen1%20Compliant%2FBlack%2FUSB%20Extension%20Cord%2FRepeater%20Extender%20Cable/hdP113668625-1.jpg)
