StarTech.com USB Cable/USB 3.0(5Gbps)/1m/Type-A to Type-A/Male to Female/SuperSpeed USB 3.2 Gen1 Compliant/Black/USB Extension Cord/Repeater Extender Cable
#Grup produk P113668607
Spesifikasi
| Cable Length (m) | 1 |
|---|---|
| Color | Black |
| Connector Shape | USB Type-A [9-pin] Female - USB Type-A [9-pin] Male |
| Conversion Type | Female - Male |
| Feature | Data transmission |
| Female Mounting | USB Type-A [9 pin] |
| Male Mounting | USB Type-A [9 pin] |
| Mass (g) | 48 |
| Plug | Nickel plating |
| Transmission Speed (Gbps) | 5 |
| USB type | USB3.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
1 x USB "A" male connector
1 x USB "A" female connector
Designed and manufactured to the SuperSpeed USB 3.0 standard High quality STP (shielded twisted pair) cable Data transfer speeds up to 5 Gbps
Backward compatibility with USB 2.0
Extend USB 3.0 Super Speed cable up to 1m
1 x USB "A" female connector
Designed and manufactured to the SuperSpeed USB 3.0 standard High quality STP (shielded twisted pair) cable Data transfer speeds up to 5 Gbps
Backward compatibility with USB 2.0
Extend USB 3.0 Super Speed cable up to 1m
Feature
1 x USB "A" male connector1 x USB "A" female connector
Designed and manufactured to the SuperSpeed USB 3.0 standard High quality STP (shielded twisted pair) cable Data transfer speeds up to 5 Gbps
Backward compatibility with USB 2.0
Use
Extend USB 3.0 Super Speed cable up to 1mUlasan Produk
Tidak ada ulasan



















































































































































%2F1m%2FType-A%20to%20Type-A%2FMale%20to%20Female%2FSuperSpeed%20USB%203_2%20Gen1%20Compliant%2FBlack%2FUSB%20Extension%20Cord%2FRepeater%20Extender%20Cable/gvP113668607-1.jpg)
