StarTech.com USB Cable/USB 3.0(5Gbps)/1.5m/Type-A to Type-A/Male to Female/SuperSpeed USB 3.2 Gen1 Compliant/Blue/USB Extension Cord/Repeater Extender Cable

Sebelum PPN:
Rp509.900
Spesifikasi
Cable Length (m)1.5
ColorBlue
Connector AUSB Type-A [9 pin]
Connector BUSB Type-A [9 pin]
Connector ShapeUSB Type-A [9-pin] Female - USB Type-A [9-pin] Male
Conversion TypeFemale - Male
Female MountingUSB Type-A [9 pin]
Male MountingUSB Type-A [9 pin]
Mass (g)135
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
StandardSuperSpeed
Transmission Speed (Gbps)5
USB typeUSB3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed and manufactured to SuperSpeed USB 3.0 standard High quality STP (shielded twisted pair) cable
Extend the connection distance of USB 3.0 devices by up to 1.5m
Data transfer speed 10 times faster than USB 2.0
Move the USB 3.0 port to a location where you can more easily connect USB sticks, cameras, mobile phones, PDAs, storage devices, etc.
Feature
Designed and manufactured to SuperSpeed USB 3.0 standard High quality STP (shielded twisted pair) cable
Extend the connection distance of USB 3.0 devices by up to 1.5m
Data transfer speed 10 times faster than USB 2.0
Use
Move the USB 3.0 port to a location where you can more easily connect USB sticks, cameras, mobile phones, PDAs, storage devices, etc.

Ulasan Produk

Tidak ada ulasan