StarTech.com USB Cable/USB 3.0(5Gbps)/1.5m/Type-A to Type-A/Male to Female/SuperSpeed USB 3.2 Gen1 Compliant/Black/USB Extension Cord/Repeater Extender Cable
#Grup produk P113668564
Spesifikasi
| Cable Length (m) | 1.5 |
|---|---|
| Color | Black |
| Connector A | USB Type-A [9 pin] |
| Connector B | USB Type-A [9 pin] |
| Connector Shape | USB Type-A [9-pin] Female - USB Type-A [9-pin] Male |
| Conversion Type | Female - Male |
| Female Mounting | USB Type-A [9 pin] |
| Height (mm) | 29 |
| Male Mounting | USB Type-A [9 pin] |
| Mass (g) | 134 |
| Plug | Nickel plating |
| Product Width (mm) | 44 |
| Shielding | Double shield (braided + aluminum foil) |
| Standard | SuperSpeed |
| Transmission Speed (Gbps) | 5 |
| USB type | USB3.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Designed and manufactured to the SuperSpeed USB 3.0 standard High quality STP (shielded twisted pair) cable Data transfer speeds up to 5 Gbps
Backward compatibility with USB 2.0
Backward compatibility with USB 2.0
Feature
Designed and manufactured to the SuperSpeed USB 3.0 standard High quality STP (shielded twisted pair) cable Data transfer speeds up to 5 GbpsBackward compatibility with USB 2.0
Ulasan Produk
Tidak ada ulasan



















































































































































%2F1_5m%2FType-A%20to%20Type-A%2FMale%20to%20Female%2FSuperSpeed%20USB%203_2%20Gen1%20Compliant%2FBlack%2FUSB%20Extension%20Cord%2FRepeater%20Extender%20Cable/foP113668564-1.jpg)
