StarTech.com USB Cable/USB 3.0 (5Gbps)/50cm/Type-A - MicroB/Male to Male/SuperSpeed USB 3.2 Gen1 Standard Compliant/Black/USB Micro B Conversion Cord Adapter Cable
#Grup produk P113668546
Spesifikasi
| Cable Length (cm) | 50 |
|---|---|
| Cable Length (m) | 0.5 |
| Color | Black |
| Connector A | USB Type-A [9 pin] |
| Connector B | Micro USB Type-B [10 pin] |
| Connector Shape | USB Type-A [9 pin] male - Micro Type-B (Super Speed) [10 pin] male |
| Conversion Type | Male - Male |
| Feature | Power delivery support / data transmission |
| Male Mounting | USB Type-A [9 pin], Micro Type-B (Super Speed) [10 pin] |
| Mass (g) | 31 |
| Plug | Nickel plating |
| Shielding | Double shield (braided + aluminum foil) |
| Transmission Speed (Gbps) | 5 |
| USB type | USB3.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Cables and connectors compatible with USB 3.0 SuperSpeed specifications USB 3.0 data transfer speed compatible with up to 5 Gbps Braided shielded aluminum mylar foil Stress relief function compatible molded connector
Connect Micro USB 3.0 devices (portable HDDs, card readers, VCRs, HDD cases, etc.) to USB 3.0 compatible desktop / laptop computers
Connect Micro USB 3.0 devices (portable HDDs, card readers, VCRs, HDD cases, etc.) to USB 3.0 compatible desktop / laptop computers
Feature
Cables and connectors compatible with USB 3.0 SuperSpeed specifications USB 3.0 data transfer speed compatible with up to 5 Gbps Braided shielded aluminum mylar foil Stress relief function compatible molded connectorUse
Connect Micro USB 3.0 devices (portable HDDs, card readers, VCRs, HDD cases, etc.) to USB 3.0 compatible desktop / laptop computersUlasan Produk
Tidak ada ulasan



















































































































































%2F50cm%2FType-A%20-%20MicroB%2FMale%20to%20Male%2FSuperSpeed%20USB%203_2%20Gen1%20Standard%20Compliant%2FBlack%2FUSB%20Micro%20B%20Conversion%20Cord%20Adapter%20Cable/f6P113668546-1.jpg)
