StarTech.com USB Cable/USB 3.0 (5Gbps)/2m/Type-A to Type-B/Male to Male/USB IF Certified/SuperSpeed USB 3.2 Gen1 Standard Compliant/Black/USB Type B Conversion Cord Adapter Cable
#Grup produk P113668528
Spesifikasi
| Cable Length (m) | 2 |
|---|---|
| Color | Black |
| Connector Shape | USB Type-A [9-pin] male - USB Type-B [9-pin] male |
| Conversion Type | Male - Male |
| Feature | Data transmission |
| Male Mounting | USB Type-A [9 pin], USB Type-B [9 pin] |
| Mass (g) | 90 |
| Operating Temperature (°C) | -20~80 |
| Plug | Nickel plating |
| Shielding | Double shield (braided + aluminum foil) |
| Storage Temperature (°C) | -20~80 |
| Transmission Speed (Gbps) | 5 |
| USB type | USB3.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
1 x USB "A" male connector
1x USB "B" male connector
USB-IF Certified SuperSpeed USB 3.0
Data transfer speed of up to 5 Gbps Braided aluminum mylar foil with shield Mold connector for stress relaxation function
Backward compatibility with USB 2.0
Connect SuperSpeed USB 3.0 B-type peripherals (HDD case, card reader, docking station, video capture device, etc.) to a USB 3.0-enabled desktop or laptop computer or server
1x USB "B" male connector
USB-IF Certified SuperSpeed USB 3.0
Data transfer speed of up to 5 Gbps Braided aluminum mylar foil with shield Mold connector for stress relaxation function
Backward compatibility with USB 2.0
Connect SuperSpeed USB 3.0 B-type peripherals (HDD case, card reader, docking station, video capture device, etc.) to a USB 3.0-enabled desktop or laptop computer or server
Feature
1 x USB "A" male connector1x USB "B" male connector
USB-IF Certified SuperSpeed USB 3.0
Data transfer speed of up to 5 Gbps Braided aluminum mylar foil with shield Mold connector for stress relaxation function
Backward compatibility with USB 2.0
Use
Connect SuperSpeed USB 3.0 B-type peripherals (HDD case, card reader, docking station, video capture device, etc.) to a USB 3.0-enabled desktop or laptop computer or serverUlasan Produk
Tidak ada ulasan



















































































































































%2F2m%2FType-A%20to%20Type-B%2FMale%20to%20Male%2FUSB%20IF%20Certified%2FSuperSpeed%20USB%203_2%20Gen1%20Standard%20Compliant%2FBlack%2FUSB%20Type%20B%20Conversion%20Cord%20Adapter%20Cable/eoP113668528-1.jpg)
