StarTech.com USB cable/USB 3.0 (5Gbps)/1m/L-type Right-facing Type-A - Type-B/Male-Male/SuperSpeed USB 3.2 Gen1 standard compliant/Black/USB cord

Sebelum PPN:
Rp319.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector AUSB Type-A [9 pin]
Connector BUSB Type-B [9 pin]
Connector ShapeL-type right-facing USB Type-A [9-pin] male - USB Type-B [9-pin] male
Conversion TypeMale - Male
FeatureData transmission
Height (mm)14
Male MountingL-type right-facing USB Type-A [9-pin], USB Type-B [9-pin]
Mass (g)48
PlugNickel plating
Product Width (mm)11
ShieldingDouble shield (braided + aluminum foil)
Transmission Speed (Gbps)5
USB typeUSB3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1x L-shaped right facing USB 3.0'A' male connector
1x USB 3.0'B' male connector
Designed and manufactured according to SuperSpeed USB 3.0 standard High quality STP (shielded twisted pair) cable Data transfer rate up to 5 Gbps Molded connector (tension relaxation type)
Backward compatibility with USB 2.0
Connect SuperSpeed USB 3.0 Type B peripherals (HDD case, card reader, docking station, video capture device, etc.) to a USB 3.0 compatible PC, server, etc. Supports narrow spaces that are difficult to reach
Feature
1x L-shaped right facing USB 3.0'A' male connector
1x USB 3.0'B' male connector
Designed and manufactured according to SuperSpeed USB 3.0 standard High quality STP (shielded twisted pair) cable Data transfer rate up to 5 Gbps Molded connector (tension relaxation type)
Backward compatibility with USB 2.0
Use
Connect SuperSpeed USB 3.0 Type B peripherals (HDD case, card reader, docking station, video capture device, etc.) to a USB 3.0 compatible PC, server, etc. Supports narrow spaces that are difficult to reach

Ulasan Produk

Tidak ada ulasan