StarTech.com USB Cable/USB 2.0 Type-A to Type-C/50cm/Male to Male/Black/Charge & Data Transfer Sync/Type-C Connector

Sebelum PPN:
Rp339.900
Spesifikasi
Cable Length (cm)50
ColorBlack
Connector ShapeUSB Type-A [4 pin] male - USB Type-C [24 pin] male
Conversion TypeMale - Male
Data Transfer Rate480
FeatureData transmission
Height (mm)7.4
Male MountingUSB Type-A [4 pin], USB Type-C [24 pin]
Mass (g)6
PlugNickel plating
Product Width (mm)15.3
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
50cm cable length suitable for proximity connection Easy connection with a convenient reversible USB-C connector Reliability backed by a lifetime warranty
Charging and syncing USB-C compatible mobile digital devices
Charge and sync USB-C compatible devices with USB-A wall charger / car charger / power bank
Feature
50cm cable length suitable for proximity connection Easy connection with a convenient reversible USB-C connector Reliability backed by a lifetime warranty
Use
Charging and syncing USB-C compatible mobile digital devices
Charge and sync USB-C compatible devices with USB-A wall charger / car charger / power bank

Ulasan Produk

Tidak ada ulasan