StarTech.com USB Cable/USB 2.0 Type-A to Type-C/4m/3A 15W/Male to Male/Black/Charging & Data Transfer/Compatible with USB Chargers and Power Banks

Sebelum PPN:
Rp429.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-A to USB-C Charging: High-quality USB-A to Type-C cable with 3A (15W) output. Connect to a USB-A charger, power bank, or USB-A host for fast charging and access to portable USB-C devices. High-Quality Construction: Nickel-plated connectors have been tested for over 10,000 cycles, and the USB-C & USB-A cable features a durable strain relief design with an 8mm bend radius. The durable TPE jacket is non-toxic, halogen-free, and RoHS compliant. Aluminum braided shielding provides enhanced EMI protection. Compatible with a wide range of USB-C devices, including iPhone 15 (Plus/Pro/Max) and later, Samsung Galaxy S8 and later, Google Pixel, USB-C portable monitors (Asus ZenScreen/ProArt), iPad Pro, MacBook Air/Pro, and Surface Book.
A USB charging cable compatible with a wide range of USB-C devices. Ideal for fast charging small peripherals.
Compatible with USB 2.0, it can be connected to a USB-A compatible computer or external storage device for data file transfer and device synchronization.
*Does not support USB Type-C DisplayPort Alternate Mode (DP Alt Mode).
Warning
*Does not support USB Type-C DisplayPort Alternate Mode (DP Alt Mode).
Feature
USB-A to USB-C Charging: High-quality USB-A to Type-C cable with 3A (15W) output. Connect to a USB-A charger, power bank, or USB-A host for fast charging and access to portable USB-C devices. High-Quality Construction: Nickel-plated connectors have been tested for over 10,000 cycles, and the USB-C & USB-A cable features a durable strain relief design with an 8mm bend radius. The durable TPE jacket is non-toxic, halogen-free, and RoHS compliant. Aluminum braided shielding provides enhanced EMI protection. Compatible with a wide range of USB-C devices, including iPhone 15 (Plus/Pro/Max) and later, Samsung Galaxy S8 and later, Google Pixel, USB-C portable monitors (Asus ZenScreen/ProArt), iPad Pro, MacBook Air/Pro, and Surface Book.
Use
A USB charging cable compatible with a wide range of USB-C devices. Ideal for fast charging small peripherals.
Compatible with USB 2.0, it can be connected to a USB-A compatible computer or external storage device for data file transfer and device synchronization.

Ulasan Produk

Tidak ada ulasan