StarTech.com USB Cable/USB 2.0 Type-A to Type-C/3A 60W/Heavy Duty Aramid Fiber Reinforced/Male to Male/Charge & Data Transfer Sync/Type C Connector

Sebelum PPN:
Rp359.900 - Rp399.900
Spesifikasi
Connector ShapeUSB Type-A [4 pin] male - USB Type-C [24 pin] male
Conversion TypeMale - Male
Data Transfer Rate480(USB 2.0)
FeaturePower delivery support / data transmission
Male MountingUSB Type-A [4 pin], USB Type-C [24 pin]
PlugNickel plating
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High durability: USB-A-USB-C cable reinforced with aramid fiber. Sturdy and pull-resistant (5 times that of steel), clears bending durability test of 10,000 times or more at 180 degree angle, insertion / removal durability test of 5,000 times or more Specifications: USB-C --USB-A / USB 2.0 / Aramid fiber / 3A / TPE coating / EMI protective shield
USB-C compatibility: Supports charging and synchronization of USB Type C devices. Available on devices such as iPad Pro, Samsung Galaxy S8 / S9 / S10 / S20 / S20 +, One Plus, Google Pixel 3a / 3/4 Fast Charge & Data: Up to 3A fast from USB-A port or Quick Charge charger Supports charging. High quality cable for USB-C device charging and data communication Flexibility: Protects the cable core with a TPE coating that absorbs the load of frequent bending. Environmentally friendly with halogen-free, non-toxic and RoHS compliant TPE
Feature
High durability: USB-A-USB-C cable reinforced with aramid fiber. Sturdy and pull-resistant (5 times that of steel), clears bending durability test of 10,000 times or more at 180 degree angle, insertion / removal durability test of 5,000 times or more Specifications: USB-C --USB-A / USB 2.0 / Aramid fiber / 3A / TPE coating / EMI protective shield
USB-C compatibility: Supports charging and synchronization of USB Type C devices. Available on devices such as iPad Pro, Samsung Galaxy S8 / S9 / S10 / S20 / S20 +, One Plus, Google Pixel 3a / 3/4 Fast Charge & Data: Up to 3A fast from USB-A port or Quick Charge charger Supports charging. High quality cable for USB-C device charging and data communication Flexibility: Protects the cable core with a TPE coating that absorbs the load of frequent bending. Environmentally friendly with halogen-free, non-toxic and RoHS compliant TPE

Ulasan Produk

Tidak ada ulasan