StarTech.com USB Cable/USB 2.0 Type-A to Type-C/2m/USB-IF Certified/Male to Male/Black/Charge & Data Transfer Sync/Type-C Connector

Sebelum PPN:
Rp449.900
Spesifikasi
Cable Length (m)2
ColorBlack
Connector ShapeUSB Type-A [4 pin] male - USB Type-C [24 pin] male
Conversion TypeMale - Male
Data Transfer Rate480
FeatureData transmission
Male MountingUSB Type-A [4 pin], USB Type-C [24 pin]
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-IF Certified Reversible USB-C Connector for Easy and Convenient Connection Reliability Backed by a Lifetime Warranty
Charge USB-C Compatible Mobile Digital Devices Charge USB-C Compatible Devices with a Synchronous Charger Charge USB-C devices using your car's USB-A charging port
Feature
USB-IF Certified Reversible USB-C Connector for Easy and Convenient Connection Reliability Backed by a Lifetime Warranty
Use
Charge USB-C Compatible Mobile Digital Devices Charge USB-C Compatible Devices with a Synchronous Charger Charge USB-C devices using your car's USB-A charging port

Ulasan Produk

Tidak ada ulasan