StarTech.com USB Cable/USB 2.0 Type-A to Type-C/1m/USB-IF Certified/Male to Male/Black/Charge & Data Transfer Sync/Type-C Connector

Sebelum PPN:
Rp369.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector ShapeUSB Type-A [4 pin] male - USB Type-C [24 pin] male
Conversion TypeMale - Male
Data Transfer Rate480
FeatureData transmission
Height (mm)7.4
Humidity (% RH)5~90
Male MountingUSB Type-A [4 pin], USB Type-C [24 pin]
Mass (g)41
Operating Temperature (°C)0~35
PlugNickel plating
Product Width (mm)15.3
ShieldingDouble shield (braided + aluminum foil)
Storage Temperature (°C)-10~80
USB typeUSB2.0
suitable usageData communication/charging

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy connection with a reversible USB Type-C connector that can be inserted into the device with either side facing up Reliability backed by a full-life warranty
Compatible with Thunderbolt 3 ports
Charge USB-C compatible mobile digital devices , Charge USB-C compatible devices with a synchronous charger
Feature
Easy connection with a reversible USB Type-C connector that can be inserted into the device with either side facing up Reliability backed by a full-life warranty
Compatible with Thunderbolt 3 ports
Use
Charge USB-C compatible mobile digital devices , Charge USB-C compatible devices with a synchronous charger

Ulasan Produk

Tidak ada ulasan