StarTech.com USB cable/1m/Type-A - Mini B (L-shaped upward)/male - male

Sebelum PPN:
Rp129.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector AUSB-A (USB 2.0, 480Mbps, 4-pin)
Connector BUSB mini-B (5 pin)
Mass (g)28
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Period1 year
suitable usageFor data transfer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1 x USB A male connector. 1 x Right-angle upward USB Mini-B male connector. Supports high-speed data transfer up to 480 Mbps. Double shield (braid + aluminum foil). Strain relief molded connectors.
L-shaped connector where the cable does not get in the way when transferring data while charging the Mini USB device
Feature
1 x USB A male connector. 1 x Right-angle upward USB Mini-B male connector. Supports high-speed data transfer up to 480 Mbps. Double shield (braid + aluminum foil). Strain relief molded connectors.
Use
L-shaped connector where the cable does not get in the way when transferring data while charging the Mini USB device

Ulasan Produk

Tidak ada ulasan