Ainex USB cable for case rear connector type 10

Sebelum PPN:
Rp1.299.900
Spesifikasi
Cable Length (cm)80
ColorWhite
Connector ShapeChassis panel side: USB 2.0 Standard-A female - Rear/expansion card side: USB 2.0 Standard-A male
Conversion TypeMale-female
Included AccessoriesFixing screws and nuts 2 each
USB typeUSB 2.0/1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can extend the USB connector on the back / expansion card and attach the connector anywhere on the front / rear panel.
Install the nut in the recess of the mold and fix it with the screw.
Feature
You can extend the USB connector on the back / expansion card and attach the connector anywhere on the front / rear panel.
Install the nut in the recess of the mold and fix it with the screw.

Ulasan Produk

Tidak ada ulasan