Ainex USB cable for case Motherboard type 1 piece

Sebelum PPN:
Rp129.900
Spesifikasi
Cable Length (cm)60
ColorWhite
Connector ShapeChassis panel side: USB 2.0 Standard-A female - Motherboard side: Loose 4-pin female
Conversion TypeFemale - Female
Included AccessoriesFixing screws and nuts 2 each
Specification[USB Signal Details] Red: Power/White: D-/Green: D+/Black: GND
USB typeUSB 2.0/1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extend the USB header on your motherboard and attach the connector anywhere you want, such as on the front/rear panel. Since it is an independent pin type, it corresponds to most motherboards. Fit the nut into the mold recess and secure it with a screw.
Feature
Extend the USB header on your motherboard and attach the connector anywhere you want, such as on the front/rear panel. Since it is an independent pin type, it corresponds to most motherboards. Fit the nut into the mold recess and secure it with a screw.

Ulasan Produk

Tidak ada ulasan