Ainex USB cable for case A male - set male

Sebelum PPN:
Rp109.900
Spesifikasi
Cable Length (cm)40
Cable Length (m)0.4
ColorBlack
Connector ShapeCable side: 1 x 4 pin male - Rear port/expansion card side: USB 2.0 Standard-A type male
Conversion TypeMale - Male
Specification[USB Signal Details] Red: Power/White: D-/Green: D+/Black: GND
USB typeUSB 2.0/1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Change the motherboard USB cable to connect to the USB connector on the rear port/expansion card. Rear/internal USB to front!! Set connector for easy connection. By matching it with the internal black painted case, it creates a calm atmosphere.
Feature
Change the motherboard USB cable to connect to the USB connector on the rear port/expansion card. Rear/internal USB to front!! Set connector for easy connection. By matching it with the internal black painted case, it creates a calm atmosphere.

Ulasan Produk

Tidak ada ulasan