COMON USB cable 1m CC (USB3.2 Gen2x2 20Gbps)
#Grup produk P113668281
Spesifikasi
| Length (m) | About 1 |
|---|---|
| Maximum Resolution | 4K(3,840x2,160)/60Hz |
| Type | USB C (male) - USB C (male) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB3.2 Gen2x2/USB Type C cable with maximum transfer speed of 20Gbps. Ideal for video data transfer using DisplayPort Alt Mode. In addition, since the e-Marker chip is built in, it can also be used for 5A power supply from a USB PD compatible power supply.
*Please note that the appearance and specifications are subject to change without notice.
*Please note that the appearance and specifications are subject to change without notice.
Warning
*Please note that the appearance and specifications are subject to change without notice.Feature
USB3.2 Gen2x2/USB Type C cable with maximum transfer speed of 20Gbps. Ideal for video data transfer using DisplayPort Alt Mode. In addition, since the e-Marker chip is built in, it can also be used for 5A power supply from a USB PD compatible power supply.Ulasan Produk
Tidak ada ulasan



















































































































































/7tP113668281-1.jpg)
