StarTech.com USB Cable / USB 2.0 Type-A to L-Shaped Type-C / 1m / Male to Male / Black / Charging & Data Transfer Sync / Type CL Connector

Sebelum PPN:
Rp409.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector ShapeUSB Type-A [4 pin] male - L type right facing USB Type-C [24 pin] male
Conversion TypeMale - Male
Data Transfer Rate480
FeatureData transmission
Male MountingUSB Type-A [4 pin], L type right facing USB Type-C [24 pin]
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
L-type USB-C connector that makes it easy to connect to a terminal even in hard-to-reach places Reliability backed by a full-life warranty
L-shaped connector that does not get in the way of mail, games, or work while charging a USB-C compatible smartphone or tablet
Charge and sync your USB-C compatible mobile digital device with your computer
Charge your USB-C device with a wall charger, car charger, or mobile battery
Feature
L-type USB-C connector that makes it easy to connect to a terminal even in hard-to-reach places Reliability backed by a full-life warranty
Use
L-shaped connector that does not get in the way of mail, games, or work while charging a USB-C compatible smartphone or tablet
Charge and sync your USB-C compatible mobile digital device with your computer
Charge your USB-C device with a wall charger, car charger, or mobile battery

Ulasan Produk

Tidak ada ulasan