ELPA (Asahi Electric) USB cable
#Grup produk P113668227
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | Type-A male - Type-B male |
| Conversion Type | Male - Male |
| Standard | USB-IF2.0 certified product, compatible with USB1.1 standard |
| Transmission Speed (Gbps) | (Maximum) 0.48 |
| Type of Cable | Standard |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Connect a computer with a USB terminal to an AV device
Feature
Connect a computer with a USB terminal to an AV deviceUlasan Produk
Tidak ada ulasan



















































































































































%20USB%20cable/6bP113668227-1.jpg)
