Trimate USB audio conversion adapter
#Grup produk P113668184
Spesifikasi
| Color | Black |
|---|---|
| Dimensions, Vertical x Horizontal x Height (mm) | 70x26x10 |
| Female Mounting | 3.5mm stereo mini jack |
| Interface | USB Type-A (male), 3.5mm stereo mini jack x 1 (audio output), 3.5mm stereo mini jack x 1 (microphone input) |
| Male Mounting | USB Type-A |
| Mass (g) | 25 |
| Supported OS | Windows , Mac OS , Linux |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a conversion adapter for adding a microphone terminal and an audio terminal from the USB port of a personal computer.
It is plug-and-play compatible and can be used immediately after being inserted.
It is plug-and-play compatible and can be used immediately after being inserted.
Feature
It is a conversion adapter for adding a microphone terminal and an audio terminal from the USB port of a personal computer.It is plug-and-play compatible and can be used immediately after being inserted.
Ulasan Produk
Tidak ada ulasan




















































































































































