StarTech.com USB audio / sound adapter card 1x USB A (male) to 2x 3.5mm mini jack (female)
#Grup produk P113668166
Spesifikasi
| Cable Length (m) | 0.062 |
|---|---|
| Color | White |
| Connector 1 | USB Type-A |
| Connector 2 | 3.5mm stereo mini (3 poles) |
| Connector Shape | USB Type-A [4 pin] Male - 2 x 3.5mm Stereo Mini (3 poles) Female |
| Conversion Type | Male-female |
| Height (mm) | 12 |
| Length (mm) | 62 |
| Mass (g) | 14 |
| Product Width (mm) | 27 |
| Supported OS | Windows 2000/XP/Vista/7/8/8.1/10/11, Windows Server 2012/2012 R2/2016/2019, macOS 10.6 - 10.15/11.0/12.0/13.0, Linux 3.5 or later (LTS version only) |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3.5mm mini jack connector for headphones and microphones Compact palm size
Compatible with headphones and microphones on PlayStation 3
Compliant with USB audio device class standard 1.0 Plug and play support
Add audio capabilities to your USB-enabled computer system Used in the event of a desktop or laptop onboard audio port failure
Connect 3.5mm mini jack headphones to Playstation 3 game console
* This product only supports monaural microphone input, not stereo input.
Compatible with headphones and microphones on PlayStation 3
Compliant with USB audio device class standard 1.0 Plug and play support
Add audio capabilities to your USB-enabled computer system Used in the event of a desktop or laptop onboard audio port failure
Connect 3.5mm mini jack headphones to Playstation 3 game console
* This product only supports monaural microphone input, not stereo input.
Warning
* This product only supports monaural microphone input, not stereo input.Feature
3.5mm mini jack connector for headphones and microphones Compact palm sizeCompatible with headphones and microphones on PlayStation 3
Compliant with USB audio device class standard 1.0 Plug and play support
Use
Add audio capabilities to your USB-enabled computer system Used in the event of a desktop or laptop onboard audio port failureConnect 3.5mm mini jack headphones to Playstation 3 game console
Ulasan Produk
Tidak ada ulasan



















































































































































%20to%202x%203_5mm%20mini%20jack%20(female)/4mP113668166-1.jpg)
