Ainex USB Adapter, Male C to Female A, Horizontal Angle, 10Gbps, with PD100W Port

Sebelum PPN:
Rp209.900
Spesifikasi
Applicable StandardUSB 3.2 Gen 2 (backward compatibility with USB 3.1 / 3.0 / 2.0 / 1.1)
ColorGray
Data Packet RateUp to 10Gbps (theoretical value)
Dimensions, Width W x Depth D x Height H (mm)39 x 26 x 8.2 (19 excluding connectors
ROHS Directive (Corresponding to 10 Substances)Correspondence
Specification*DisplayPort Alt mode: Not supported *USB PD (Power Delivery): Supports up to 100W *eMarker: Not installed *System requirements: Notebook PC/smartphone/tablet etc. equipped with a USB Type-C port that supports data transfer and USB PD
Suitable ForHost side: USB Type-C male (horizontal angle), peripheral side: USB 3.2 Gen 2 Standard-A female, PD port side: USB Type-C female

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
While charging with the USB PD (Power Delivery) 100W port, you can connect Type-A devices such as laptops and smartphones with Type-C ports. [1]
Equipped with a PD100W compatible port, you can use a Type-A keyboard or mouse while charging your laptop or smartphone.
Supports USB 10Gbps. Achieve high-speed data transfers of 10Gbps in a USB 3.2 Gen 2 environment (theoretical value). [2]
The adapter type makes it easy to carry.
The L-shaped connector reduces protrusion.
The unit is equipped with a power LED on the front and back.
*System requirements: Laptop/smartphone/tablet with a USB Type-C port that supports data transfer and USB PD *Compatible standards: USB 3.2 Gen 2 (backward compatible with USB 3.1/3.0/2.0/1.1)
*Maximum data transfer speed: 10Gbps (theoretical value)
*USB PD (Power Delivery): Supports up to 100W *DisplayPort Alt mode: Not supported *eMarker: Not installed *Connector shape: Host side: USB Type-C male, horizontal L-shaped *Peripheral device side: USB 3.2 Gen 2 Standard-A female *PD port side: USB Type-C female *Color: Gray *Dimensions: W39 x D26 x H8.2mm (D19mm excluding connector)
Warning
*System requirements: Laptop/smartphone/tablet with a USB Type-C port that supports data transfer and USB PD *Compatible standards: USB 3.2 Gen 2 (backward compatible with USB 3.1/3.0/2.0/1.1)
*Maximum data transfer speed: 10Gbps (theoretical value)
*USB PD (Power Delivery): Supports up to 100W *DisplayPort Alt mode: Not supported *eMarker: Not installed *Connector shape: Host side: USB Type-C male, horizontal L-shaped *Peripheral device side: USB 3.2 Gen 2 Standard-A female *PD port side: USB Type-C female *Color: Gray *Dimensions: W39 x D26 x H8.2mm (D19mm excluding connector)
Feature
While charging with the USB PD (Power Delivery) 100W port, you can connect Type-A devices such as laptops and smartphones with Type-C ports. [1]
Equipped with a PD100W compatible port, you can use a Type-A keyboard or mouse while charging your laptop or smartphone.
Supports USB 10Gbps. Achieve high-speed data transfers of 10Gbps in a USB 3.2 Gen 2 environment (theoretical value). [2]
The adapter type makes it easy to carry.
The L-shaped connector reduces protrusion.
The unit is equipped with a power LED on the front and back.

Ulasan Produk

Tidak ada ulasan