Trimate USB adapter USB Type-A (male) - TYPE-C (male) straight type
#Grup produk P113668069
Spesifikasi
| Color | Black |
|---|---|
| Conversion Type | Male-male |
| Dimensions (mm) | 33x12x5 |
| Male Mounting | USB Type-A - Type-C |
| Mass (g) | 4 |
| USB type | USB3.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB Type-A (male) - Type-C (male) conversion adapter.
As a conversion between USB Type-A and Type-C
As a conversion between USB Type-A and Type-C
Feature
USB Type-A (male) - Type-C (male) conversion adapter.Use
As a conversion between USB Type-A and Type-CUlasan Produk
Tidak ada ulasan



















































































































































%20-%20TYPE-C%20(male)%20straight%20type/1xP113668069-1.jpg)
