Trimate USB adapter USB (male) Type-C + Type-microUSB (female)
#Grup produk P113668041
Spesifikasi
| Conversion Type | Male-female |
|---|---|
| Dimensions (mm) | 35x30x6 |
| Female Mounting | USB TYPE-A3.0 |
| Mass (g) | 6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This port converts USB type-C+ (male) or microUSB (male) to USB TYPE-A (female).
Data transfer between USB memory compatible with USB 3.0 and smartphones and tablets can be performed at high speed, and large amounts of data can be transferred smoothly.
It cannot be used with equipment that consumes a lot of power.
Data transfer between USB memory compatible with USB 3.0 and smartphones and tablets can be performed at high speed, and large amounts of data can be transferred smoothly.
It cannot be used with equipment that consumes a lot of power.
Warning
It cannot be used with equipment that consumes a lot of power.Feature
This port converts USB type-C+ (male) or microUSB (male) to USB TYPE-A (female).Data transfer between USB memory compatible with USB 3.0 and smartphones and tablets can be performed at high speed, and large amounts of data can be transferred smoothly.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Type-C%20%2B%20Type-microUSB%20(female)/15P113668041-1.jpg)
