Nakabayashi USB 3G1 Type-C & A Aluminum Card Reader

Sebelum PPN:
Rp969.900
Spesifikasi
Applicable MediaSD(HC,XC)/microSD(HC,XC) ~Class10,UHS-I
ColorGray
Connector Shape-UpstreamUSB Type-C ,Type-A
Included AccessoriesInstruction manual
InterfaceUSB3.2Gen1 (3.1Gen1 / 3.0), USB Type-C Male & A Male
Interface-UpstreamUSB 3.2Gen1(3.1Gen1/3.0),USB Type-C
Main Unit Dimensions, Width W x Depth D x Height H (mm)72x31x13
Mass (g)21
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelsPCs, tablets, smartphones with USB ports working properly
Supported OSWindows10, 8.1, 8 / macOS 10.12 or later / iPadOS 13.4 or later (Type-C equipped device) / Android 8 or later / Chrome OS
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SD card reader that can be used with both Type-C and A. It can be used not only on a PC but also on a Type-C iPad / Android.
Beautiful and tough aluminum housing.
Compatible with UHS-I speed class.
With a cap to protect the connector.
With strap hole.
SD / microSD simultaneous recognition, mutual copy possible.
Feature
SD card reader that can be used with both Type-C and A. It can be used not only on a PC but also on a Type-C iPad / Android.
Beautiful and tough aluminum housing.
Compatible with UHS-I speed class.
With a cap to protect the connector.
With strap hole.
SD / microSD simultaneous recognition, mutual copy possible.

Ulasan Produk

Tidak ada ulasan