Spesifikasi
| Audio | [Output] 3.5mm/48KHz24bit |
|---|---|
| Cable Length (cm) | 7 |
| Color | Gray |
| Dimensions, Width W x Depth D x Height H (mm) | 83x23x7.6 |
| Included Accessories | Instruction manual and warranty card |
| Interface | Upstream side (PC side): USB Type-C male; Downstream side (connected device side): 1 x USB Type-A 3.2 Gen 1 female, 1 x USB Type-C 2.0, 1 x 3.5mm audio jack female |
| Mass (g) | 22 |
| Power Supply | Bus power |
| Quantity | 20/80 |
| Suitable Model | A computer, tablet, or smartphone with a working USB Type-C port |
| Supported OS | Windows11, 10/macOS10.15 or later/ChromeOS/iOS17 or later (Type-C equipped devices)/iPadOS16 or later (Type-C equipped devices) |
| Transfer Rate (Gbps) | 5 Gbps (theoretical value) |
| USB Standards | USB3.2Gen1(3.1Gen1/3.0),2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
[Ultra-thin] A USB hub with an ultra-thin, ultra-slim, and strong aluminum body that is easy to carry. [Conversion] Converts and connects USB-A devices to a Type-C PC.
[Comfortable] 7cm cable that is easy to use with laptops, smartphones, and tablets.
<Precautions for use>
Do not use this product while connected to a USB charger.
Not compatible with PD (Power Delivery).
It can be used with iPhones and iPads equipped with Type-C, and Android devices equipped with Type-C and host functionality.
You can use earphones with smartphones, tablets, etc.
[Comfortable] 7cm cable that is easy to use with laptops, smartphones, and tablets.
<Precautions for use>
Do not use this product while connected to a USB charger.
Not compatible with PD (Power Delivery).
It can be used with iPhones and iPads equipped with Type-C, and Android devices equipped with Type-C and host functionality.
You can use earphones with smartphones, tablets, etc.
Feature
[Ultra-thin] A USB hub with an ultra-thin, ultra-slim, and strong aluminum body that is easy to carry. [Conversion] Converts and connects USB-A devices to a Type-C PC.[Comfortable] 7cm cable that is easy to use with laptops, smartphones, and tablets.
<Precautions for use>
Do not use this product while connected to a USB charger.
Not compatible with PD (Power Delivery).
It can be used with iPhones and iPads equipped with Type-C, and Android devices equipped with Type-C and host functionality.
Use
You can use earphones with smartphones, tablets, etc.Ulasan Produk
Tidak ada ulasan



















































































































































%20%2F%20Gray/r9P113667981-1.jpg)
