Spesifikasi
| Applicable Media | for SD/microSD |
|---|---|
| Cable Length (cm) | About 10 |
| Color | Silver |
| Current Consumption (mA) | Up to 900 |
| Included Accessories | Instruction manual, warranty card |
| Interface | USB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0(Type-C) |
| Mass (g) | About 17 |
| Outer dimensions, Width W x Height H x Depth D (mm) | Approx. 41 x Approx. 8.3 x Approx. 37 (Excluding Projections) |
| Suitable Models | Windows PC, MacBook and Chromebook with USB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0 port (Type-C), USB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0 port (Type-C) -C) Windows tablets, iPads and Android smartphones/tablets |
| Voltage Rating (V) | 5 |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Type-C connection that can be used simply by inserting it into a PC, smartphone, or tablet
Supports USB 3.2 (Gen 1). High-speed access to card media.
Equipped with two SD/microSD slots
Supports USB 3.2 (Gen 1). High-speed access to card media.
Equipped with two SD/microSD slots
Feature
Type-C connection that can be used simply by inserting it into a PC, smartphone, or tabletSupports USB 3.2 (Gen 1). High-speed access to card media.
Equipped with two SD/microSD slots
Ulasan Produk
Tidak ada ulasan




















































































































































