Buffalo USB 3.2 (Gen2) Stick, 500GB, Black, Compatible with both Type-C and A Connectors, Mid-to-Low Speed

Sebelum PPN:
Rp4.199.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)22.5x10.5x81<br> *Not including protrusions
Included AccessoriesInstruction manual (warranty)<br> *Utilities are distributed via download (DiskFormatter2, DiskFormatterforMac, CopyBooster, SecureLockMobile2, Data Erasure Utility)<br> *The warranty card is included in the instruction manual.
InterfaceUSB3.2(Gen2)/3.2(Gen1)/3.1(Gen2)/3.1(Gen1)/3.0/2.0
Mass of Main Unit (g)About 13
Number of terminals2
Power SupplyUSB bus power
SecuritySecureLockMobile2 (Encryption: AES256bit software method)
SpecificationFile system: exFAT
Terminal ShapeUSBType-A,USBType-C
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports photo backup for easy backup of data stored on your smartphone. Slim Type-C terminal design and reduced thickness allow you to insert the card into your smartphone even with the phone case on.
Compatible with Type-C and formatted in exFAT, it can be used immediately by both iPhone/Mac and Windows users.
Feature
Supports photo backup for easy backup of data stored on your smartphone. Slim Type-C terminal design and reduced thickness allow you to insert the card into your smartphone even with the phone case on.
Compatible with Type-C and formatted in exFAT, it can be used immediately by both iPhone/Mac and Windows users.

Ulasan Produk

Tidak ada ulasan