Buffalo USB 3.2 (Gen2) Stick, 1.0TB, Black, Compatible with both Type-C and Type-A Connectors, Mid-to-Low Speed
Spesifikasi
| Dimensions, Width W x Depth D x Height H (mm) | 22.5x10.5x78<br> *Not including protrusions |
|---|---|
| Included Accessories | Instruction manual (warranty)<br> *Utilities are distributed via download (DiskFormatter2, DiskFormatterforMac, CopyBooster, SecureLockMobile2, Data Erasure Utility)<br> *The warranty card is included in the instruction manual. |
| Interface | USB3.2(Gen2)/3.2(Gen1)/3.1(Gen2)/3.1(Gen1)/3.0/2.0 |
| Mass of Main Unit (g) | About 13 |
| Number of terminals | 2 |
| Power Supply | USB bus power |
| Security | SecureLockMobile2 (Encryption: AES256bit software method) |
| Specification | File system: exFAT |
| Terminal Shape | USBType-A,USBType-C |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Supports photo backup for easy backup of data stored on your smartphone. Slim Type-C terminal design and reduced thickness allow you to insert the card into your smartphone even with the phone case on.
Compatible with Type-C and formatted in exFAT, it can be used immediately by both iPhone/Mac and Windows users.
Compatible with Type-C and formatted in exFAT, it can be used immediately by both iPhone/Mac and Windows users.
Feature
Supports photo backup for easy backup of data stored on your smartphone. Slim Type-C terminal design and reduced thickness allow you to insert the card into your smartphone even with the phone case on.Compatible with Type-C and formatted in exFAT, it can be used immediately by both iPhone/Mac and Windows users.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Stick%2C%201_0TB%2C%20Black%2C%20Compatible%20with%20both%20Type-C%20and%20Type-A%20Connectors%2C%20Mid-to-Low%20Speed/nkP113667848-1.jpg)
