Buffalo USB 3.2 (Gen1) and Type-AC compatible, 256GB swivel USB flash drive, black

Sebelum PPN:
Rp1.899.900
Spesifikasi
Included AccessoriesInstruction manual *Utilities are distributed via download (SecureLock Mobile2, DiskFormatter2)<br> *Utilities are distributed via download (SecureLock Mobile2, DiskFormatter2)
InterfaceUSB 3.2(Gen1)/USB 3.1(Gen1)/3.0/2.0
Mass (g)About 9
Number of terminals2
Outer dimensions, Width W x Height H x Depth D (mm)17.2x11.2x68.9
Power Consumption (W)Up to 2.5
Power SupplyBus power
Rated Voltage (V)5.0±5%
Terminal ShapeUSB Type-A,USB Type-C
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports photo backup, allowing you to easily back up data on your smartphone
Compatible with Type-C and formatted in exFAT, it can be used immediately by both iPhone/Mac and Windows users. Unique design allows it to be inserted into smartphones even with thick smartphone cases on.
Supports both Type-A and Type-C, making it easy to share data between devices
Feature
Supports photo backup, allowing you to easily back up data on your smartphone
Compatible with Type-C and formatted in exFAT, it can be used immediately by both iPhone/Mac and Windows users. Unique design allows it to be inserted into smartphones even with thick smartphone cases on.
Supports both Type-A and Type-C, making it easy to share data between devices

Ulasan Produk

Tidak ada ulasan