Buffalo USB 3.2 (Gen 2) Compatible TV Recording Stick SSD, Black, Includes USB Type-C Connector

Sebelum PPN:
Rp1.899.900 - Rp6.299.900
Spesifikasi
Body Dimensions (Width W X Height H X Depth D) (Mm)23 x 11 x 68.2 *Not including protrusions
ColorBlack
InterfaceUSB section: USB 3.2 (Gen 2) / 3.2 (Gen 1) / 3.1 (Gen 2) / 3.1 (Gen 1) / 3.0 / 2.0
Mass of Main Unit (g)About 17
Number of terminalsUSB part: 1
Power SupplyUSB bus power
SecuritySecureLock Mobile2 (Encryption: AES 256bit software method)
Terminal ShapeUSB: Type-A
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
(1) Achieve high-speed file transfer with Read: 1050MB/s, Write: 900MB/s! (2) Comes with a Type-C conversion connector and is formatted in exFAT, so iPhone/Mac users and Windows users can use it immediately after purchase! (3) Compatible with CopyBooster, speeding up file copying on Windows! (4) Supports simultaneous recording of 4K-1 and 2K-1 programs and playback of 4K recorded programs!
Feature
(1) Achieve high-speed file transfer with Read: 1050MB/s, Write: 900MB/s! (2) Comes with a Type-C conversion connector and is formatted in exFAT, so iPhone/Mac users and Windows users can use it immediately after purchase! (3) Compatible with CopyBooster, speeding up file copying on Windows! (4) Supports simultaneous recording of 4K-1 and 2K-1 programs and playback of 4K recorded programs!

Ulasan Produk

Tidak ada ulasan