Spesifikasi
| Body Dimensions (Width W X Height H X Depth D) (Mm) | Approx. 96 x Approx. 12 x Approx. 43 (* Excluding cables and protrusions) |
|---|---|
| Cable Length (cm) | Approximately 30 (* excluding connector) |
| Data Packet Rate | USB 3.2 (Gen 2) /3.1 (Gen 2): Maximum 10 Gbps (standard value), USB 3.2 (Gen 1) /3.1 (Gen 1) /3.0: Maximum 5 Gbps (standard value), USB 2.0: Maximum 480 Mbps (standard value) ), USB 1.1: Maximum 12Mbps (standard value) |
| Included Accessories | Main unit, instruction manual / warranty card |
| Interface | USB part: USB 3.2 (Gen 2) /3.2 (Gen 1) /3.1 (Gen 1) /3.0/2.0/1.1 (Type-C male) |
| Mass (g) | About 53 |
| Number of Ports | 4 ports |
| Operating Environment | Temperature 5 °C ~ 40 °C, Humidity 5% ~ 85% (* No condensation) |
| Power Supply | Bus power / USB PD3.0 power supply |
| Power Supply Method | Bus power |
| Warranty Period | 6 months |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compatible with USB PD (USB Power Delivery) for charging laptops, high-speed data transfer of up to 10Gbps (standard value), easy-to-handle cable length of 30cm, RoHS compliant
Feature
Compatible with USB PD (USB Power Delivery) for charging laptops, high-speed data transfer of up to 10Gbps (standard value), easy-to-handle cable length of 30cm, RoHS compliantUlasan Produk
Tidak ada ulasan



















































































































































%20Bus-Powered%204-Port%20PD-Compatible%20Hub/epP113667529-1.jpg)
