Buffalo USB 3.2 (Gen 1) Portable DVD Drive with Type-C Cable and DVD Player/Writer Software

Sebelum PPN:
Rp1.399.900
Spesifikasi
Disc Loading Typetray
FunctionWrite error prevention: DVD/CD compatible
InterfaceUSB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0
Mass (g)About 300
Maximum Power Consumption (W)5
Outer dimensions, Width W x Height H x Depth D (mm)138 x 14.4 x 152 * Main unit only (excluding protrusions)
Power SupplyUSB bus power, external power supply compatible (AC-DC5 series) * Optional product
Specification*Copyright protection: CPRM (read/write) *Power management: Supports Windows standby and suspend modes
Suitable ModelsWindows PC and Mac equipped with USB 3.2 (Gen 1) /3.1 (Gen 1) /3.0/2.0 Type-A / Type-C terminal
TypeExternal
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with a Type-C cable for wider use!
Equipped with a notification LED and a boost cable, it solves problems caused by insufficient power.
Compatible with USB3.2 (Gen1), USB3.1 (Gen1), and USB3.0, with a slim body that's perfect for thin computers
It uses a double cable storage mechanism, so your mobile phone can be stored compactly.
Writing, playback, and editing software is included, so you can choose the software that best suits your needs.
Feature
Comes with a Type-C cable for wider use!
Equipped with a notification LED and a boost cable, it solves problems caused by insufficient power.
Compatible with USB3.2 (Gen1), USB3.1 (Gen1), and USB3.0, with a slim body that's perfect for thin computers
It uses a double cable storage mechanism, so your mobile phone can be stored compactly.
Writing, playback, and editing software is included, so you can choose the software that best suits your needs.

Ulasan Produk

Tidak ada ulasan