Buffalo USB 3.2 (Gen 1) Compatible Portable HDD with Type-C Cable, White

Sebelum PPN:
Rp3.699.900 - Rp4.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

USB Type-A and USB Type-C cables are included, and it can also be used with PCs such as Surface Go and MacBook.
We protect our customers' data with our failure prediction service "Mimamori Aizu'' and data recovery service.
Mimawatari Aizu for portable use is compatible and can predict malfunctions even when taken out, allowing you to use it with peace of mind.
Supports Smart Twins, making it easy to back up and restore data and system areas.
The structure reduces external stress on the USB connector, reducing the risk of USB connector failure.
The housing around the USB connector is sloped, and the molded part of the USB cable has an engraving that identifies the top surface, allowing for smooth USB cable connection.
The use of a simple shock-resistant mechanism and grooves on the sides of the casing make it difficult to drop, reducing the risk of damage when carrying it around.
Feature

USB Type-A and USB Type-C cables are included, and it can also be used with PCs such as Surface Go and MacBook.
We protect our customers' data with our failure prediction service "Mimamori Aizu'' and data recovery service.
Mimawatari Aizu for portable use is compatible and can predict malfunctions even when taken out, allowing you to use it with peace of mind.
Supports Smart Twins, making it easy to back up and restore data and system areas.
The structure reduces external stress on the USB connector, reducing the risk of USB connector failure.
The housing around the USB connector is sloped, and the molded part of the USB cable has an engraving that identifies the top surface, allowing for smooth USB cable connection.
The use of a simple shock-resistant mechanism and grooves on the sides of the casing make it difficult to drop, reducing the risk of damage when carrying it around.

Ulasan Produk

Tidak ada ulasan