Buffalo USB 3.2 (Gen 1) compatible portable BD drive with burner software included, black

Sebelum PPN:
Rp2.999.900
Spesifikasi
Disc Loading Typetray
FunctionWrite error prevention: BD/DVD/CD compatible
InterfaceUSB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0
Mass (g)About 300
Maximum Power Consumption (W)7.5
Outer dimensions, Width W x Height H x Depth D (mm)138 x 14.4 x 152 * Main unit only (excluding protrusions)
Power SupplyUSB bus power, external power supply compatible (AC-DC5 series) * Optional product
Specification*Copyright protection: CPRM (read/write), AACS (read) *Power management: Supports Windows standby and suspend modes
Suitable ModelsWindows PC and Mac equipped with USB 3.2 (Gen 1) /3.1 (Gen 1) /3.0/2.0 Type-A terminal
TypeExternal
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a notification LED and a boost cable, it solves problems caused by insufficient power.
Compatible with USB 3.2 (Gen1) / 3.1 (Gen1) / 3.0, slim body ideal for thin PCs
It uses a double cable storage mechanism, so your mobile phone can be stored compactly.
Burning software is included, allowing you to save data to DVD.
Feature
Equipped with a notification LED and a boost cable, it solves problems caused by insufficient power.
Compatible with USB 3.2 (Gen1) / 3.1 (Gen1) / 3.0, slim body ideal for thin PCs
It uses a double cable storage mechanism, so your mobile phone can be stored compactly.
Burning software is included, allowing you to save data to DVD.

Ulasan Produk

Tidak ada ulasan