StarTech.com USB 3.1 Type-C Cable 1m USB PD Compatible USB 3.2 Gen 2 (10Gbps) USB-IF Certified
#Grup produk P113667185
Spesifikasi
| Cable Length (m) | 1 |
|---|---|
| Color | Black |
| Connector A | USB Type-C [24 pin] |
| Connector B | USB Type-C [24 pin] |
| Connector Shape | USB Type-C [24 pin] male - USB Type-C [24 pin] male |
| Conversion Type | Male - Male |
| Feature | Power delivery support / data transmission |
| Male Mounting | USB Type-C [24 pin] |
| Mass (g) | 55 |
| Plug | Nickel plating |
| Shielding | Double shield (braided + aluminum foil) |
| Transmission Speed (Gbps) | 10 |
| USB type | USB3.1 Gen 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Obtained USB-IF certification Fast charging of mobile terminals with power of up to 5A. Or, it supports USB-C compatible peripherals and laptops with a data transfer rate of up to 10 Gbps.
Compatible with Thunderbolt 3 ports Manufacturer's 2-year warranty guarantees reliability
Power an external USB-C drive from a USB-C compatible laptop
Power your USB-C laptop from a USB Type-C wall charger, car charger, or power bank Charge your USB Type-C laptop using the docking station
Fast charge your USB-C mobile device with a USB-C laptop or wall charger
Synchronize your USB-C compatible computer with your mobile device
Compatible with Thunderbolt 3 ports Manufacturer's 2-year warranty guarantees reliability
Power an external USB-C drive from a USB-C compatible laptop
Power your USB-C laptop from a USB Type-C wall charger, car charger, or power bank Charge your USB Type-C laptop using the docking station
Fast charge your USB-C mobile device with a USB-C laptop or wall charger
Synchronize your USB-C compatible computer with your mobile device
Feature
Obtained USB-IF certification Fast charging of mobile terminals with power of up to 5A. Or, it supports USB-C compatible peripherals and laptops with a data transfer rate of up to 10 Gbps.Compatible with Thunderbolt 3 ports Manufacturer's 2-year warranty guarantees reliability
Use
Power an external USB-C drive from a USB-C compatible laptopPower your USB-C laptop from a USB Type-C wall charger, car charger, or power bank Charge your USB Type-C laptop using the docking station
Fast charge your USB-C mobile device with a USB-C laptop or wall charger
Synchronize your USB-C compatible computer with your mobile device
Ulasan Produk
Tidak ada ulasan



















































































































































%20USB-IF%20Certified/55P113667185-1.jpg)
