Buffalo USB 3.1 Gen 2 cable (Type-C to Type-C) with USB Power Delivery (3A) support
Spesifikasi
| Applicable Standard | USB 3.2(Gen 2)/3.0/2.0/1.1, USB Full-Featured Type-C Cable, Alternate mode: Supported |
|---|---|
| Cable Thickness (mm) | 5 |
| Color | Black |
| Connector Shape | USB Type-C Male-USB Type-C Male |
| Conversion Type | Male-male |
| Interface | USB 3.2(Gen 2)/3.0/2.0/1.1 |
| Maximum Current (A) | 3 |
| Maximum Voltage (V) | 20 |
| Operating Humidity (%) | 10~85 |
| Operating Temperature (°C) | 0~40 |
| Shielding | Double shield |
| Specification | Compatible with USB Power Delivery (maximum 60W) |
| Suitable Models | Devices equipped with USB Type-C |
| Transfer Rate (Gbps) | Maximum 10 (standard value) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This USB C to C cable (officially certified) supports the latest USB 3.1 Gen 2 standard, with a maximum transfer speed of 10 Gbps (specified value), double the maximum transfer speed of the previous USB 3.0 standard of 5 Gbps.
The Type C connector is reversible and can be inserted either way.
Supports DisplayPort and MHL in Alternative mode. Supports "USB Power Delivery." Can supply up to 3A DC20V (60W).
Also compatible with Macbook (2015 model)
The Type C connector is reversible and can be inserted either way.
Supports DisplayPort and MHL in Alternative mode. Supports "USB Power Delivery." Can supply up to 3A DC20V (60W).
Also compatible with Macbook (2015 model)
Feature
This USB C to C cable (officially certified) supports the latest USB 3.1 Gen 2 standard, with a maximum transfer speed of 10 Gbps (specified value), double the maximum transfer speed of the previous USB 3.0 standard of 5 Gbps.The Type C connector is reversible and can be inserted either way.
Supports DisplayPort and MHL in Alternative mode. Supports "USB Power Delivery." Can supply up to 3A DC20V (60W).
Also compatible with Macbook (2015 model)
Ulasan Produk
Tidak ada ulasan



















































































































































%20with%20USB%20Power%20Delivery%20(3A)%20support/4nP113667167-1.jpg)
