Buffalo USB 3.1 Gen 1 Cable (C to C) 1.5m White

Sebelum PPN:
Rp479.900
Spesifikasi
Cable Length (m)1.5
ColorWhite

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Uses a USB Type-C connector that can be inserted either upside down or upside down
USB Type-C to Type-C cable data transfer speed up to 5Gbps (theoretical value/USB 3.1 Gen 1)
Supports video transfer
OTG compatible - Data can be exchanged between USB-compatible devices without a PC
Feature

Uses a USB Type-C connector that can be inserted either upside down or upside down
USB Type-C to Type-C cable data transfer speed up to 5Gbps (theoretical value/USB 3.1 Gen 1)
Supports video transfer
OTG compatible - Data can be exchanged between USB-compatible devices without a PC

Ulasan Produk

Tidak ada ulasan