Buffalo USB 3.1 Gen 1 Cable (A to C) 1.5m Black

Sebelum PPN:
Rp429.900
Spesifikasi
Cable Length (m)1.5
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Uses a USB Type-C connector that can be inserted either upside down or upside down
USB Type-A to Type-C cable with data transfer speeds up to 5Gbps (theoretical value/USB 3.1 Gen 1)
Supports video transfer
OTG compatible - Data can be exchanged between USB-compatible devices without a PC
Feature

Uses a USB Type-C connector that can be inserted either upside down or upside down
USB Type-A to Type-C cable with data transfer speeds up to 5Gbps (theoretical value/USB 3.1 Gen 1)
Supports video transfer
OTG compatible - Data can be exchanged between USB-compatible devices without a PC

Ulasan Produk

Tidak ada ulasan