Buffalo USB 3.1 (Gen. 1) compatible, aluminum, slim portable HDD

Sebelum PPN:
Rp3.499.900 - Rp4.299.900
Spesifikasi
Conform toChrome + OS + (attached software is not available)
Conformed StandardUSB mass storage class
Hardware EncryptionSupported (requires dedicated software)
InterfaceUSB3.1(Gen1)
Mass (g)About 130
Number of terminals1
Outer Dimensions, Width W x Depth D x Height H (mm)79x8.6x116
Power SupplyBus power system
Supported OSwin10 / 8.1 / 7, OS_X10.12 or later (some attached software does not support OS_X)
Terminal ShapeUSB3.1(Gen1)/3.0 micro-B
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thin and lightweight aluminum body (8.6mm) "Data Recovery" + "Portable Monitoring" for reliable failure prediction. Can be used directly on both Windows and Mac (exFAT format). Smooth data transfer with high-speed USB 3.1 (Gen1)/3.0. Secure and easy encryption with SecureLockMobile2.
Feature
Thin and lightweight aluminum body (8.6mm) "Data Recovery" + "Portable Monitoring" for reliable failure prediction. Can be used directly on both Windows and Mac (exFAT format). Smooth data transfer with high-speed USB 3.1 (Gen1)/3.0. Secure and easy encryption with SecureLockMobile2.

Ulasan Produk

Tidak ada ulasan