StarTech.com USB 3.1 (10 Gbps) connection 2.5 inch SATA SSD / HDD drive case
#Grup produk P113666803
Spesifikasi
| Color | Black |
|---|---|
| Data Packet Rate | (Maximum) 10Gbps |
| Height (cm) | 1.2 |
| Humidity (% RH) | 10-90 (operating), 5-95 (storage) |
| Length (cm) | 12.3 |
| Mass (g) | 78 |
| Operating Temperature (°C) | 0 ~ 40 |
| Storage Temperature (°C) | -10 ~ 65 |
| Width (mm) | 75 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Build an ultra-fast USB 3.1 Gen 2 compatible storage solution (10 Gbps) using a single 2.5-inch SSD or HDD drive
Supports SATA 1.0 / 2.0 / 3.0 (up to 6 Gbps)
Small and easy-to-carry aluminum enclosure
Enhanced performance with UASP support
Direct power supply from a USB port USB A-Micro B cable for compatibility
Backward compatibility with USB 3.0, 2.0, 1.x
Make effective use of new laptops and desktop PCs by utilizing the power of ultra-high-speed USB 3.1 Gen 2 (10 Gbps) Build a high-speed, ultra-compact external storage solution that can be used with desktops / laptops
Use SATA SSD / HDD at maximum speed Backup important data to external storage devices Quickly and safely share large files between computers Read data from old SATA drives or unused Drive as external external storage
Supports SATA 1.0 / 2.0 / 3.0 (up to 6 Gbps)
Small and easy-to-carry aluminum enclosure
Enhanced performance with UASP support
Direct power supply from a USB port USB A-Micro B cable for compatibility
Backward compatibility with USB 3.0, 2.0, 1.x
Make effective use of new laptops and desktop PCs by utilizing the power of ultra-high-speed USB 3.1 Gen 2 (10 Gbps) Build a high-speed, ultra-compact external storage solution that can be used with desktops / laptops
Use SATA SSD / HDD at maximum speed Backup important data to external storage devices Quickly and safely share large files between computers Read data from old SATA drives or unused Drive as external external storage
Feature
Build an ultra-fast USB 3.1 Gen 2 compatible storage solution (10 Gbps) using a single 2.5-inch SSD or HDD driveSupports SATA 1.0 / 2.0 / 3.0 (up to 6 Gbps)
Small and easy-to-carry aluminum enclosure
Enhanced performance with UASP support
Direct power supply from a USB port USB A-Micro B cable for compatibility
Backward compatibility with USB 3.0, 2.0, 1.x
Use
Make effective use of new laptops and desktop PCs by utilizing the power of ultra-high-speed USB 3.1 Gen 2 (10 Gbps) Build a high-speed, ultra-compact external storage solution that can be used with desktops / laptopsUse SATA SSD / HDD at maximum speed Backup important data to external storage devices Quickly and safely share large files between computers Read data from old SATA drives or unused Drive as external external storage
Ulasan Produk
Tidak ada ulasan



















































































































































%20connection%202_5%20inch%20SATA%20SSD%20%2F%20HDD%20drive%20case/mbP113666803-1.jpg)
