Spesifikasi
| AS ONE Part Number | 64-3773-87 |
|---|---|
| Cable Length (cm) | 100 |
| Color | Black |
| Conform to | Chrome + OS + (This product only supports Japanese OS.) |
| Connector Shape-Downstream | Type-A |
| Connector Shape-Upstream | Type-A |
| Data Packet Rate | USB3.0: Maximum 5Gbps (standard value) USB2.0: Maximum 480Mbps (standard value) USB1.1: Maximum 12Mbps (standard value) |
| Dimensions, H x W x D (mm) | 25x35x91 *Cables and protrusions not included |
| Interface | USB3.0/USB2.0/USB1.1(Type-A) |
| Interface-Downstream | USB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0/1.1 |
| Interface-Upstream | USB3.0 |
| Mass (g) | About 91 |
| Number of Ports | 4 |
| Operating Environment | Temperature: 5°C to 40°C Humidity: 5% to 85% (no condensation) |
| Power Supply Method | Self power / Bus power |
| Set Contents | Main unit, AC adapter (12V, 1.5A), instruction manual / warranty card |
| Supply Current (mA) | [Self-powered] Within 2500mA total for 4 ports [When using bus power] Within 800mA total for 4 ports (when connected to USB3.0 port) |
| Warranty Period | 6 months |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Improved usability with 3 top-mounted ports and 1 side port. Securely mounts to steel desks and shelves. Supports the high-speed USB 3.0 standard. High-quality performance achieved through proprietary evaluation tests and a low-noise design. Includes an LED indicator to indicate power status. Supports both bus power and self-power, allowing you to choose the appropriate option for your needs. The 1-meter cable length allows for easy connection. Direct cable attachment eliminates the risk of cable loss. Multiple Transaction Translator for high-speed data transfer. RoHS compliant.
Feature
Improved usability with 3 top-mounted ports and 1 side port. Securely mounts to steel desks and shelves. Supports the high-speed USB 3.0 standard. High-quality performance achieved through proprietary evaluation tests and a low-noise design. Includes an LED indicator to indicate power status. Supports both bus power and self-power, allowing you to choose the appropriate option for your needs. The 1-meter cable length allows for easy connection. Direct cable attachment eliminates the risk of cable loss. Multiple Transaction Translator for high-speed data transfer. RoHS compliant.Ulasan Produk
Tidak ada ulasan




















































































































































