StarTech.com USB 3.0 to eSATA adapter cable (91cm) eSATA compatible HDD / SSD / optical drive can be connected

Sebelum PPN:
Rp1.099.900
Spesifikasi
ColorBlack
Connector ShapeUSB Type-A [9 pin] male - eSATA (data) [7 pin] male
Conversion TypeMale - Male
Height (mm)10
Humidity (% RH)40~85
Length (mm)910
Male MountingUSB Type-A [9 pin], eSATA (data) [7 pin]
Mass (g)67.5
Operating Temperature (°C)0~60
Product Width (mm)24
Storage Temperature (°C)-10~70
Transmission Speed (Gbps)Up to 5
USB typeUSB3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Add External Hard Drive: 91cm USB 3.0-eSATA Conversion Adapter for connecting to external eSATA hard drive (HDD), solid state drive (SSD), optical disk drive (ODD), etc. via your computer's USB 3.0 port cable
Compatible with USB 3.0 / 2.0 / 1.1 (5 Gbps / 480 Mbps / 1.5 Mbps)
Backward compatible with SATA 3.0 and other SATA eSATA interface supports data transfer up to 6Gbps Excellent compatibility: USB 3.0 to easily connect a USB-enabled computer or laptop such as Dell OptiPlex or MacBook to an eSATA drive eSATA HDD conversion cable Supports hard drive (HDD), solid state drive (SSD), optical disk drive (ODD) Compact design: Compact and convenient to carry in a laptop case. Hard drive adapter cable ideal for business people and IT professionals who travel a lot
1x eSATA connector, 1x USB 3.0 connector (with 1m main unit integrated cable)
No software / driver required High-speed data transfer: USB-eSATA conversion cable that supports transfer speeds up to 5Gbps using USB 3.0 for high-speed access to external storage Note: This product connects only to eSATA or eSATAp ports It is an eSATA cable dedicated to data transfer, not an eSATA + power dual-purpose eSATAp cable. Make sure the eSATA drive / device you connect to has its own power source. It does not depend on the OS. Plug and play, hot swap support
Connect an external eSATA drive to a computer system that only has USB Carry your laptop and eSATA drive and use it as a portable storage solution
Swap eSATA drives between non-eSATA computer systems
Feature
Add External Hard Drive: 91cm USB 3.0-eSATA Conversion Adapter for connecting to external eSATA hard drive (HDD), solid state drive (SSD), optical disk drive (ODD), etc. via your computer's USB 3.0 port cable
Compatible with USB 3.0 / 2.0 / 1.1 (5 Gbps / 480 Mbps / 1.5 Mbps)
Backward compatible with SATA 3.0 and other SATA eSATA interface supports data transfer up to 6Gbps Excellent compatibility: USB 3.0 to easily connect a USB-enabled computer or laptop such as Dell OptiPlex or MacBook to an eSATA drive eSATA HDD conversion cable Supports hard drive (HDD), solid state drive (SSD), optical disk drive (ODD) Compact design: Compact and convenient to carry in a laptop case. Hard drive adapter cable ideal for business people and IT professionals who travel a lot
1x eSATA connector, 1x USB 3.0 connector (with 1m main unit integrated cable)
No software / driver required High-speed data transfer: USB-eSATA conversion cable that supports transfer speeds up to 5Gbps using USB 3.0 for high-speed access to external storage Note: This product connects only to eSATA or eSATAp ports It is an eSATA cable dedicated to data transfer, not an eSATA + power dual-purpose eSATAp cable. Make sure the eSATA drive / device you connect to has its own power source. It does not depend on the OS. Plug and play, hot swap support
Use
Connect an external eSATA drive to a computer system that only has USB Carry your laptop and eSATA drive and use it as a portable storage solution
Swap eSATA drives between non-eSATA computer systems

Ulasan Produk

Tidak ada ulasan