Buffalo USB 3.0 Security USB Flash Drive with Hardware Encryption and Management Tool Support

Sebelum PPN:
Rp2.599.900 - Rp6.399.900
Spesifikasi
ColorBlack
Data Packet RateUSB3.0: Up to 5Gbps (standard value), USB2.0: Up to 480Mbps (standard value)
Included AccessoriesInstruction manual *Warranty is described in the instruction manual
InterfaceUSB3.0/2.0
LEDLED color: Green Accessed: Blinking Idle: Off
Mass (g)About 10
Maximum Power Consumption (W)2.5
Operating EnvironmentTemperature: 0-40°C Humidity: 10-85%
Outer dimensions, Width W x Height H x Depth D (mm)21x9x55
PortUSB A socket
Power SupplyUSB bus power
Rated Voltage (V)5.0±5% (DC 5V)
SecurityEncryption method: AES 256bit (hardware method)
Suitable ModelsWindows PC equipped with USB 3.0 / 2.0 terminal
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easily create your own company-specific security settings. USB 3.0 allows for comfortable handling of large volumes of data. Robust forced encryption function. Software with automatic password authentication function that eliminates the need to enter a password.
Feature
Easily create your own company-specific security settings. USB 3.0 allows for comfortable handling of large volumes of data. Robust forced encryption function. Software with automatic password authentication function that eliminates the need to enter a password.

Ulasan Produk

Tidak ada ulasan